V12 V2500 COMET BLACK S1L ESD TRAINER UK6.5 EU40

V12 V2500 COMET BLACK S1L ESD TRAINER

See technical information

References

V12 Footwear:V2500-40
Rubix:305A7871
brand logo

Technical specifications

EU shoe size40
Collar heighthigh
Colourblack
See all Specifications

Product details : V12 V2500 COMET BLACK S1L ESD TRAINER UK6.5 EU40


  • A lightweight, metal-free safety trainer
  • Feet protected with a fibreglass toecap
  • Underfoot is safe with a protective composite midsole
  • Super-comfortable rebound ETPU midlayer
  • Highly breathable mesh microfibre upper 
  • Fully ESD compliant
  • This trainer is leather-free, so vegan-friendly

Technical specifications


Attributes
EU shoe size40
Collar heighthigh
Colourblack
Main materialmicrofiber
ESDyes
Security Categorys1
£ 67.19 excl. VAT
/ Each
£ 80.63 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

40