PORTWEST FW34 STEELITE LUSUM SAFETY TRAINER S1P HRO BLACK EU44 UK10
FW34 Lusum Safety Trainer
See technical informationSee documentsReferences
Portwest:FW34BKR44
Rubix:2589725
EAN:5036108198276

Documents
Product details : PORTWEST FW34 STEELITE LUSUM SAFETY TRAINER S1P HRO BLACK EU44 UK10
Low profile safety trainer with eye catching two tone colouring.
Heat resistant rubber outsole with steel toecap and midsole.
Heat resistant rubber outsole with steel toecap and midsole.
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| Security Category | s1p |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 32.61 excl. VAT
/ Each
£ 39.13 incl. VAT
- In stock: Next day delivery
EU shoe size
44