U-POWER RR20416-43 DARDO S1P SRC BLK/WHT LOWSHOE SIZE 43/9


Dardo model safety shoes

References
u-power:RR20416 NR.43
rubix:245A5529
ean:8033546176764
brand logo
brand logo
Technical specifications
EU shoe size43
Collar heightLow
ColourBlack
See all Specifications

Product details : U-POWER RR20416-43 DARDO S1P SRC BLK/WHT LOWSHOE SIZE 43/9


Completely metal-free low safety shoes, comfortable and light with the power of the Rock & Roll line, with soft leather upper, ultra-breathable mesh inserts, AirToe composite toecap, anti-puncture, anti-slip and PU/PU sole,S1P SRC.
EU regulation: EN ISO 20345:2011

Technical specifications


Attributes
EU shoe size43
Collar heightLow
ColourBlack
Secondary colourRed
Show UNSPSC/ECL@SS
£ 63.30 excl. VAT
/ Each
£ 75.96 incl. VAT
  • Usually arrives within 14 working days