V12 VR608.01 TIGER IGS BLACK S3 HRO SRC DERBY SHOE UK9 EU43
V12 VR608.01 TIGER IGS BLACK S3 DERBY SHOE
See technical informationSee documentsReferences
V12 Footwear:VR608.01/09
Rubix:80449419
EAN:5055327311631



Documents
Product details : V12 VR608.01 TIGER IGS BLACK S3 HRO SRC DERBY SHOE UK9 EU43
Tiger complements our Bison boot as one of the most slip resistant and comfortable uniform shoes available. Metal-free, the shoe features a composite toecap, a penetration resistant midsole and is fully lined with moisture-wicking material. The shoe benefits from the innovative IGS rubber sole unit ensures superb grip on all surfaces and increased cushioning underfoot.
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Colour | black |
| Main material | rubber |
| Metal free | yes |
| Material | rubber(sole) |
| UK shoe size | 8 |
Show UNSPSC/ECL@SS
£ 74.46 excl. VAT
/ Each
£ 89.35 incl. VAT
- In stock: Next day delivery
EU shoe size
43
