References
U-Power:RL10574-43
Rubix:267A8662
Manufacturer :RL10574 43
EAN:8033546486818



Product details : U-POWER RL10574 COAST UK ESD S3 CI SRC BLACK BOOT EU43 UK9
Eco-responsible safety footwear in protection class S3 SRC CI ESD, made in soft microfiber with a high percentage of recycled materials.
Coast UK is a professional-use shoe equipped with an ultra-light AirToe Aluminium toecap that protects the toes and forefoot, with a reinforced overcap.
The Save&Flex Plus Green anti-perforation system is entirely "Metal-Free" and manufactured from 59% recycled materials.
Safety footwear that complies with sustainability criteria, produced from renewable sources to reduce CO2 emissions.
Coast UK is highly breathable as it is fitted with a breathable air-tunnel lining WingTex® Green made with 66% recycled materials that guarantees maximum comfort and well-being for the foot.
Comfort is also ensured by the WOW Green anatomical insole, antibacterial, antistatic and self-molding, made of BASF PU.
The outsole of this eco-responsible shoe comes from renewable sources, manufactured 100% in BASF PU; it is abrasion-resistant, slip-resistant, antistatic and hydrocarbon-resistant. The Infinergy® system optimizes its performance with an energy return of more than 55% at every step.
High S3 safety shoes with cold insulation protection, ideal for the automotive sector, industry, logistics and assembly lines.
Coast UK is a professional-use shoe equipped with an ultra-light AirToe Aluminium toecap that protects the toes and forefoot, with a reinforced overcap.
The Save&Flex Plus Green anti-perforation system is entirely "Metal-Free" and manufactured from 59% recycled materials.
Safety footwear that complies with sustainability criteria, produced from renewable sources to reduce CO2 emissions.
Coast UK is highly breathable as it is fitted with a breathable air-tunnel lining WingTex® Green made with 66% recycled materials that guarantees maximum comfort and well-being for the foot.
Comfort is also ensured by the WOW Green anatomical insole, antibacterial, antistatic and self-molding, made of BASF PU.
The outsole of this eco-responsible shoe comes from renewable sources, manufactured 100% in BASF PU; it is abrasion-resistant, slip-resistant, antistatic and hydrocarbon-resistant. The Infinergy® system optimizes its performance with an energy return of more than 55% at every step.
High S3 safety shoes with cold insulation protection, ideal for the automotive sector, industry, logistics and assembly lines.
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | microfiber |
Show UNSPSC/ECL@SS
£ 102.85 excl. VAT
/ Each
£ 123.42 incl. VAT
- Usually arrives within 14 working days