V12 V1940 TORQUE IGS GREY S1P HRO SRC HIKER UK10 EU44
V1940 Torque IGS
See technical informationSee documentsReferences
V12 Footwear:V1940-44
Rubix:207A5861
EAN:5055327313314
Documents
Product details : V12 V1940 TORQUE IGS GREY S1P HRO SRC HIKER UK10 EU44
The Torque IGS is a sturdy, comfortable hiker, offering a lightweight nano composite toecap and protective midsole, for comfort and durability. Constructed from advanced materials, this grey toned, leather free hiker is completely Vegan friendly and fully ESD compliant. An innovative IGS rubber sole ensures superb grip on all surfaces and increased cushioning underfoot with a full length EVA midlayer.
Strengths
- Intelligent Grip System (IGS) heat resistant sole
- Electrostatic Dissipative (ESD)
- Suitable for Vegans
- Lightweight composite safety toecap
- Flexible anti-penetration composite midsole
- EN ISO 20345:2011 S1P HI HRO ESD SRC
- Electrostatic Dissipative (ESD)
- Suitable for Vegans
- Lightweight composite safety toecap
- Flexible anti-penetration composite midsole
- EN ISO 20345:2011 S1P HI HRO ESD SRC
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Colour | grey |
| Main material | rubber |
Show UNSPSC/ECL@SS
£ 74.45 excl. VAT
/ Each
£ 89.34 incl. VAT
- In stock: Next day delivery



