PORTWEST B0979BGN42 OREN TOP BOOT


PORTWEST B0979 OREN TOP SAFETY BOOTS BLACK/GREEN S3 SRC

References
base protection:B0979-42
rubix:232A4288
ean:8050262507863
brand logo
brand logo
brand logo
Technical specifications
EU shoe size42
Collar heighthigh
Colourblack
See all Specifications

Product details : PORTWEST B0979BGN42 OREN TOP BOOT


The Base Protection brand presents these mixed safety shoes, combining performance and comfort to meet the needs of professionals working in various industrial sectors such as automotive, food processing, pharmaceuticals, renewable energies, transport, defense, chemicals, metallurgy, distribution, logistics and construction.

Features
These Oren B0979 high shoes feature a water-repellent technical fabric upper, SmellStop 100% antibacterial lining, Fresh'N Flex non-metallic anti-perforation midsole, SlimCap non-metallic safety toe cap, and Air Tech single-density PU sole.

Specifications
- Sizes available: 36 to 48
- Color: black
- Energy absorption at heel: 35 joules
- Full shoe height: Mod. A, H 120 mm
- Shoe weight: 510 g (size 42)
- Resistant toe: 200 joules

Standards
- EN ISO 20345 : 2011

Brand information
Base Protection is a leading provider of personal protection solutions, offering high-quality products to ensure the safety of professionals in a variety of industrial sectors. With recognized expertise and a commitment to innovation, Base Protection is committed to providing reliable, high-performance products to meet its customers' needs.

Strengths

- Enhanced protection with SlimCap non-metallic safety toe cap and Fresh'N Flex anti-puncture midsole.
- Optimum comfort thanks to SmellStop antibacterial lining and Air Tech single-density PU sole.
- Adaptable to various industrial sectors.
- Slip, electrical and impact resistance.

Applications

These shoes are ideal for professionals in mechanics, building finishing, light industry, services, crafts, automotive and automatic lines, offering unrivalled protection and comfort.
brand logo

Technical specifications


Attributes
EU shoe size42
Collar heighthigh
Colourblack
Main materialtextile
ESDyes
Water proofno
Metal freeno
Metatarsal protectionno
Security Categorys3
Slip resistanceyes
Materialwater-repellent technical fabric
Show UNSPSC/ECL@SS
£ 62.89 excl. VAT
/ Each
£ 75.47 incl. VAT
  • Usually arrives within 14 working days