References
Festo:VABE-S6-2RZ-N34
Rubix:391A6595
Manufacturer :560840
EAN:4052568098384
Documents
Product details : FESTO 560840 END PLATE
end plate VABE-S6-2RZ-N34 Based on the standard=ISO 5599-2, Assembly Position=Any, Valve terminal type=44, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=0
End plate VABE-S6-2RZ-N34 Based on standard=ISO 5599-2, Installation position=any, Island type=44, Operating pressure=-0.9 - 10 bar, Corrosion resistance class KBK=0
Technical specifications
Attributes
| Type | end plate according to iso 15407-2, iso 5599-2 |
|---|
Show UNSPSC/ECL@SS
£ 28.68 excl. VAT
/ Each
£ 34.42 incl. VAT
- Delivery usually within ( 6 ) days
