FESTO 546096 VERTICAL PRESSURE SHUT-OFF PLATE VABF-S2-1-L1D1-C


VABF Function element for type 44 VTSA

References
festo:VABF-S2-1-L1D1-C
rubix:110A1234
manufacturer :546096
ean:4052568184391
brand logo
brand logo
Technical specifications
Typefunction element for type 44 vtsa, iso 5599-2

Product details : FESTO 546096 VERTICAL PRESSURE SHUT-OFF PLATE VABF-S2-1-L1D1-C


vertical pressure shut-off plate VABF-S2-1-L1D1-C For valve terminal VTSA, standard port pattern to 5599-1, 5599-2, for Mounting between manifold sub-base and valve, supply pressure of the terminal is blocked. Width=43 mm, Based on the standard=ISO 5599-2, Assembly Position=Any, Pneumatic vertical stacking=Shut-off for 1, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
Typefunction element for type 44 vtsa, iso 5599-2
Show UNSPSC/ECL@SS
Ā£ 141.22 excl. VAT
/ Each
Ā£ 169.46 incl. VAT
  • Delivery usually within ( 6 ) days