References
Festo:VABM-L1-14G-G14-20-GR
Rubix:391A7140
Manufacturer :573498
EAN:4052568220754

Documents
Product details : FESTO 573498 MANIFOLD RAIL
Manifold strip VABM-L1-14G-G14-20-GR Grid dimension=16 mm, Assembly Position=Any, Max. number of valve Positions=20, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Connection strip VABM-L1-14G-G14-20-GR Pitch=16 mm, Mounting position=any, Max. number of valve positions=20, Corrosion resistance class KBK=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 3099 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 313.71 excl. VAT
/ Each
£ 376.45 incl. VAT
- Delivery usually within ( 6 ) days