References
SMC:AMC520-F04
Rubix:393A2608
Manufacturer :AMC520-F04

Documents
Product details : SMC AMC520-F04 EXHAUST CLEANER
Series AMC exhaust cleaners insure clean plant air and reduce noise pollution over 35dB. The AMC series also removes over 99.9% of oil mist. Choose from R(PT), NPT or G(PF) thread styles.
AMC, Exhaust Cleaner
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 102x174x102 mm |
|---|---|
| Logistic Weight | 2400 g |
| Type | purifier |
Show UNSPSC/ECL@SS
£ 108.42 excl. VAT
/ Each
£ 130.10 incl. VAT
- Usually arrives within 14 working days