FESTO 10090 PRESSURE INDICATOR OH-8-BL


OH Optical display

References
festo:OH-8-BL
rubix:128A7844
manufacturer :10090
ean:4052568065652
brand logo
brand logo
Technical specifications
Typepressure indicator

Product details : FESTO 10090 PRESSURE INDICATOR OH-8-BL


pressure indication OH-8-BL Operating pressure=-1 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Ambient temperature=-10 - 60 °C, Pneumatic Connection=Barbed fitting PK-3

Technical specifications


Attributes
Typepressure indicator
Show UNSPSC/ECL@SS
£ 41.80 excl. VAT
/ Each
£ 50.16 incl. VAT
  • Delivery usually within ( 16 ) days