FESTO 546832 REGULATOR PLATE VABF-S2-1-R6C2-C-10

VABF Functional element

See technical informationSee documents

References

Festo:VABF-S2-1-R6C2-C-10
Rubix:112A1341
Manufacturer :546832
EAN:4052568185510
brand logo

Technical specifications

Typefunctional element according to iso 15407-2

Documents

Product details : FESTO 546832 REGULATOR PLATE VABF-S2-1-R6C2-C-10


regulator plate VABF-S2-1-R6C2-C-10 For valve terminal VTSA, standard port pattern to 5599-2, up to max. 10 bar. Width=42 mm, Based on the standard=ISO 5599-2, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 2 rev., Controller function=(* Output pressure constant, * with secondary exhaust)

Technical specifications


Attributes
Typefunctional element according to iso 15407-2
£ 197.63 excl. VAT
/ Each
£ 237.16 incl. VAT
  • Delivery usually within ( 6 ) days