References
Festo:VABM-C7-12G-G18-7
Rubix:391A6999
Manufacturer :552666
EAN:4052568095345

Documents
Product details : FESTO 552666 MANIFOLD RAIL
Manifold strip VABM-C7-12G-G18-7 For VOVG solenoid valve, with external auxiliary pilot Air. Max. number of valve Positions=7, Corrosion resistance classification CRC=2, Product weight=189 g, Pilot Air port 12=M3, Pneumatic Connection, port 1=G1/8
Connection rail VABM-C7-12G-G18-7 for solenoid valve VOVG, with external pilot air. Max. number of valve positions=7, corrosion resistance class KBK=2, product weight=189 g, control air connection 12=M3, pneumatic connection 1=G1/8
Technical specifications
Attributes
| Logistic Weight | 202 g |
|---|---|
| Type | connection rail for vovg |
Show UNSPSC/ECL@SS
£ 79.09 excl. VAT
/ Each
£ 94.91 incl. VAT
- Delivery date on request
Contact a branch