FESTO 8000693 VERTICAL PRESSURE SUPPLY PLATE
VABF functional element
See technical informationSee documentsReferences
Festo:VABF-S4-2-P1A14-G18
Rubix:391A6695
Manufacturer :8000693
EAN:4052568256227
Documents
Product details : FESTO 8000693 VERTICAL PRESSURE SUPPLY PLATE
vertical pressure supply plate VABF-S4-2-P1A14-G18 Width=18 mm, Based on the standard=ISO 15407-2, Assembly Position=Any, Pneumatic vertical stacking=Alternative pressure supply for 1 and 14, Operating pressure=-0,9 - 10 bar
Vertical supply plate VABF-S4-2-P1A14-G18 Width=18 mm, Based on standard=ISO 15407-2, Mounting position=any, Pneumatic height chaining=Alternative pressure supply for 1 and 14, Operating pressure=-0.9 - 10 bar
Technical specifications
Attributes
| Type | function element for type 44 vtsa, iso 5599-2 |
|---|
Show UNSPSC/ECL@SS
£ 98.68 excl. VAT
/ Each
£ 118.42 incl. VAT
- Delivery usually within ( 6 ) days
