FESTO 576339 MANIFOLD BLOCK VABM-B10-20E-G38-2
VABM terminal block
See technical informationSee documentsReferences
Festo:VABM-B10-20E-G38-2
Rubix:111A4611
Manufacturer :576339
EAN:4052568261801

Documents
Product details : FESTO 576339 MANIFOLD BLOCK VABM-B10-20E-G38-2
Manifold block VABM-B10-20E-G38-2 Grid dimension=22 mm, Assembly Position=Any, Max. number of valve Positions=2, Corrosion resistance classification CRC=2, Product weight=680 g
Technical specifications
Attributes
| Logistic Weight | 955,7 g |
|---|---|
| Type | terminal block for vuvs |
Show UNSPSC/ECL@SS
£ 46.78 excl. VAT
/ Each
£ 56.14 incl. VAT
- Delivery usually within ( 6 ) days