SMC SS5Y5-45NFD-10D-C6-Q MANIFOLD

4 stn sy manifold 8mm

See technical informationSee documents

References

SMC:SS5Y5-45NFD-10D-C6-Q
Rubix:393A5396
EAN:3618036209068
SMC SUB PLATE SS5Y5-45NFD-10D-C6-Q

Technical specifications

Documents

Product details : SMC SS5Y5-45NFD-10D-C6-Q MANIFOLD


The SY series offers greater advances in valve performance to provide a cost-effective solution to your needs. The series offers high throughput and low power consumption, all in a compact design. The SY series is available with on-line or on-base mounting and electric distributors can be used individually or on a barrette.
Manifold

Technical specifications


Attributes
Logistic Weight860 g
Typesub-plate
£ 277.19 excl. VAT
/ Each
£ 332.63 incl. VAT
  • Delivery usually within ( 8 ) days