References
Festo:VABM-B10-25E-G12-8-P3
Rubix:391A6834
Manufacturer :8026285
EAN:4052568279561
Documents
Product details : FESTO 8026285 MANIFOLD BLOCK
manifold block VABM-B10-25E-G12-8-P3 Grid dimension=27,5 mm, Assembly Position=Any, Max. number of valve Positions=8, Corrosion resistance classification CRC=2, Product weight=2130 g
Terminal block VABM-B10-25E-G12-8-P3 Pitch=27.5 mm, Mounting position=any, Max. number of valve positions=8, Corrosion resistance class KBK=2, Product weight=2130 g
Technical specifications
Attributes
| Type | terminal strip |
|---|
Show UNSPSC/ECL@SS
£ 120.89 excl. VAT
/ Each
£ 145.07 incl. VAT
- Delivery usually within ( 6 ) days
