FESTO 546212 MANIFOLD SUB-BASE VABV-S4-1HS-N14-2T1


VABV linking plate

References
festo:VABV-S4-1HS-N14-2T1
rubix:133A2319
manufacturer :546212
ean:4052568092160
brand logo
brand logo
Technical specifications
TypeInterlinking plate according to ISO 15407-2

Product details : FESTO 546212 MANIFOLD SUB-BASE VABV-S4-1HS-N14-2T1


manifold sub-base VABV-S4-1HS-N14-2T1 For valve terminal VTSA-F, ISO plug-in. Size=26 mm, CE mark (see declaration of conformity)=to EU directive low-voltage devices, Corrosion resistance classification CRC=0, Product weight=634 g, Materials note=Conforms to RoHS

Technical specifications


Attributes
TypeInterlinking plate according to ISO 15407-2
Show UNSPSC/ECL@SS
Ā£ 92.38 excl. VAT
/ Each
Ā£ 110.86 incl. VAT
  • Delivery usually within ( 11 ) days