References
Festo:VACS-C-C1-16B
Rubix:108A0609
Manufacturer :8025334
EAN:4052568279110
Documents
Product details : FESTO 8025334 SOLENOID COIL VACS-C-C1-16B
solenoid coil VACS-C-C1-16B Type C Connection pattern, to EN 175 301, 120 V AC/60 Hz and 110 V AC/50-60 Hz Assembly Position=Any, Duty cycle=100%, Insulation class=H, Characteristic coil data=110/120 V AC: 50/60 Hz, pick-up power 2.3 VA, holding power 1.7 VA, Permissible voltage fluctuation=+/- 10 %
Technical specifications
Attributes
| Type | magnetcoil with explosion protection |
|---|
Show UNSPSC/ECL@SS
£ 7.83 excl. VAT
/ Each
£ 9.40 incl. VAT
- Delivery usually within ( 11 ) days