References
SMC:ZPT50BN-B01
Rubix:394A1416
Manufacturer :ZPT50BN-B01
EAN:3618036447651

Documents
Product details : SMC ZPT50BN-B01 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
ZPT (B), Vacuum Pad, Vertical Entry
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57x57x52 mm |
|---|---|
| Logistic Weight | 33 g |
| Material | nbr |
| Diameter | 50 mm |
| Shape | round |
| Type | bellows pad |
Show UNSPSC/ECL@SS
£ 18.77 excl. VAT
/ Each
£ 22.52 incl. VAT
- Usually arrives within 14 working days