References
SMC:ZP2-B035MUN
Rubix:2610777
Manufacturer :ZP2-B035MUN
EAN:3618036475432

Documents
Product details : SMC ZP2-B035MUN VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 2 - Ø 15 mm
•Shapes: Flat Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 3.5mm (Blast Type)
Pad Type: MU
Material: N (NBR)
•Shapes: Flat Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 3.5mm (Blast Type)
Pad Type: MU
Material: N (NBR)
Strengths
•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm
Replacement part
Pad diameters from 40mm to 125mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x4x4 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | nbr (nitrile rubber) |
| Diameter | 3.5 mm |
| Shape | flat |
| Type | mu flat type |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2.65 excl. VAT
/ Each
£ 3.18 incl. VAT
- Delivery usually within ( 4 ) days