References
Festo:ESF-4B
Rubix:114A1999
Manufacturer :191204
EAN:4052568150525

Documents
Product details : FESTO 191204 VACUUM FILTER ESF-4B
Vacuum Filter ESF-4B Assembly Position=Any, Grade of filtration=10 µm, Operating pressure=-0,95 - 4 bar, Flow rate at vacuum pressure of -0.75 bar=270 l/min, Operating medium=Atmospheric Air based on ISO 8573-1:2010 [7:-:-]
Technical specifications
Attributes
| Logistic Weight | 62,6 g |
|---|---|
| Type | esf-4b vacuum filter |
| Max. service pressure | 4 bar |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Connection | m6 (pneumatic connection) / m6 (vacuum connection) |
| Volume flow rate | 270 l/min |
| Min. service pressure | -0.95 bar |
| Min. Operation temperature | 0 °C |
| Max. Operation temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 102.62 excl. VAT
/ Each
£ 123.14 incl. VAT
- Delivery usually within ( 2 ) days