References
SMC:AFJ40-F04-40-T
Rubix:208A8491
Manufacturer :AFJ40-F04-40-T
EAN:3618035590624

Technical specifications
| Type | type t (high-flow model) |
|---|---|
| Max. service pressure | 0 bar |
Documents
Product details : SMC AFJ40-F04-40-T VACUUM FILTER
Large flow type AFJ-T, up to 660 l/min, for dust removal.
Water drop removal type AFJ-S, up to 500 l/min, for both dust and water droplets removal.
Filtration rating: 5, 40, 80 µm.
Port sizes: from 1/8 to 1/2.
Standard options: bracket; bowl material, selectable flow direction.
Water drop removal type AFJ-S, up to 500 l/min, for both dust and water droplets removal.
Filtration rating: 5, 40, 80 µm.
Port sizes: from 1/8 to 1/2.
Standard options: bracket; bowl material, selectable flow direction.
•Large flow type AFJ-T, up to 660 l/min, for dust removal.
•Water drop removal type AFJ-S, up to 500 l/min, for both dust and water droplets removal.
•Filtration rating: 5, 40, 80 µm.
•Port sizes: from 1/8 to 1/2.
•Standard options: bracket; bowl material, selectable flow direction.
Body Size: 40
Pipe Thread: F (G)
Port Size: 04 (1/2)
Mounting: w/o Mounting Option
Nominal Filtration Rating: 40 (40µ)
Type: T (Large Flow Type)
Semi-standard: None
•Water drop removal type AFJ-S, up to 500 l/min, for both dust and water droplets removal.
•Filtration rating: 5, 40, 80 µm.
•Port sizes: from 1/8 to 1/2.
•Standard options: bracket; bowl material, selectable flow direction.
Body Size: 40
Pipe Thread: F (G)
Port Size: 04 (1/2)
Mounting: w/o Mounting Option
Nominal Filtration Rating: 40 (40µ)
Type: T (Large Flow Type)
Semi-standard: None
Strengths
•Modular air filter
Prevents contamination
Lighter weight than old style modular AF
Thickness reduction of resin case provides increased capacity
Improved water separation efficiency extends the service life of
Filter elements
Prevents contamination
Lighter weight than old style modular AF
Thickness reduction of resin case provides increased capacity
Improved water separation efficiency extends the service life of
Filter elements
Technical specifications
Attributes
| Type | type t (high-flow model) |
|---|---|
| Max. service pressure | 0 bar |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Flow | 39600 l/h |
| Connection | g 1/2 |
| Volume flow rate | 660 l/min |
| Min. service pressure | -1 bar |
| Min. Operation temperature | -5 °C |
| Max. Operation temperature | 60 °C |
| Material | polycarbonate |
Show UNSPSC/ECL@SS
£ 66.04 excl. VAT
/ Each
£ 79.25 incl. VAT
- Delivery usually within ( 8 ) days