References
SMC:AFJ30-F03-40-S
Rubix:394A0804
Manufacturer :AFJ30-F03-40-S
Documents
Product details : SMC AFJ30-F03-40-S VACUUM FILTER
Large flow type AFJ-T, up to 660 l/min, for dust removal.
Water drop removal type AFJ-S, up to 500 l/min, for both dust and water droplets removal.
Filtration rating: 5, 40, 80 µm.
Port sizes: from 1/8 to 1/2.
Standard options: bracket; bowl material, selectable flow direction.
Strengths
Large flow type AFJ-T, up to 660 l/min, for dust removal.
Water drop removal type AFJ-S, up to 500 l/min, for both dust and water droplets removal.
Filtration rating: 5, 40, 80 µm.
Port sizes: from 1/8 to 1/2.
Standard options: bracket; bowl material, selectable flow direction.
Technical specifications
Attributes
| Type | water drop removal |
|---|---|
| Max. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 43.97 excl. VAT
/ Each
£ 52.76 incl. VAT
- Delivery usually within ( 8 ) days
