Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Vacuum filter
FESTO 160239 VACUUM FILTER VAF-PK-6
FESTO 160239 VACUUM FILTER VAF-PK-6
Vacuum filter VAF-PK
References
festo:
VAF-PK-6
rubix:
4524460
manufacturer :
160239
ean:
4052568035488
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 160239 VACUUM FILTER VAF-PK-6
Vacuum Filter VAF-PK-6 In-line design. Nominal size=4,6 mm, Assembly Position=Any, Grade of filtration=50 µm, Operating pressure=-0,95 - 0 bar, Note on operating pressure=Only for application in open vacuum systems
Technical specifications
Attributes
Logistics dimensions (L x W x H)
67
x
35
x
24
mm
Logistic Weight
11,3
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.27
excl. VAT
/
Each
£
17.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC AFJ40-F04-5-S VACUUM FILTER
FESTO 191204 VACUUM FILTER ESF-4B
FESTO 547261 VACUUM FILTER VAF-DB-1/4
FESTO 553141 VACUUM FILTER VAF-DB-1/2
SMC AFJ20-F01-5-S VACUUM FILTER
SMC AFJ40-F04B-40-S VACUUM FILTER
SMC AFJ20-F01B-5-S VACUUM FILTER
SMC AFJ30-F03B-40-T
SMC AFJ20-F02B-5-T VACUUM FILTER
SMC AMJ4000-04 VACUUM DRAIN SEPARATOR 1/2
SMC AFJ40-F04B-5-S VACUUM FILTER
SMC AFJ20-F02-40-T VACUUM FILTER
SMC AFJ30-F03-5-S VACUUM FILTER
FESTO 553140 VACUUM FILTER VAF-DB-3/8
SMC AFJ20-F01-40-S VACUUM FILTER