Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Accessory and part for Vacuum technology
FESTO 9394 VACUUM GENERATOR VAD-1/4
FESTO 9394 VACUUM GENERATOR VAD-1/4
Vacuum generator VAD
References
festo:
VAD-1/4
rubix:
119A6001
manufacturer :
9394
ean:
4052568001858
Technical specifications
Type
Vacuum generator VAD
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 9394 VACUUM GENERATOR VAD-1/4
Vacuum generator VAD-1/4 Nominal size, Laval nozzle=1 mm, Assembly Position=Any, Ejector characteristic=High vacuum, Design structure=T-shaped, Operating pressure=1,5 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
76
x
40
x
37
mm
Logistic Weight
91,2
g
Type
Vacuum generator VAD
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.53
excl. VAT
/
Each
£
123.04
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC ZP3P-T25PTSF-A5 GROOVE & ADAPTER - ZP3P
FESTO 535883 VACUUM FILTER VAF-PK-3
SMC ZPT40BNJ20-B01-A14 VACUUM PAD
SMC ZP3P-T20JT2SF-W-BG01 2.5 STAGE BELLOWS GUIDE ATTACHMENT
SMC ZK2C12K5HL-08 VACUUM EJECTOR
SMC ZPT04UNK25-06-A8 VACUUM PAD
SMC EZH13DL-08-10-10 VACUUM EJECTOR
FESTO 532622 VACUUM GENERATOR VN-05-H-T3-PQ2-VQ2-RO1-B
AVENTICS 1820415135
SMC ZM073H-A5LN-E55CL-Q VACUUM EJECT
SMC ZK2B10K5PLA-08 VACUUM EJECTOR
SMC ZP3M-T80RFS-BG03-MF VACUUM PAD
SMC ZPX63HBSJ25-B01-A18 VACUUM PAD
SMC ZK2B15K5RWA-08-B VACUUM EJECTOR
FESTO 537814 VACUUM GAUGE VAM-63-V1/9-R1/4-EN