FESTO 532622 VACUUM GENERATOR VN-05-H-T3-PQ2-VQ2-RO1-B


VN Vacuum generator pneumatic

References
festo:VN-05-H-T3-PQ2-VQ2-RO1-B
rubix:119A3619
manufacturer :532622
ean:4052568165178
VN-05-H-T3-PQ2-VQ2-RO1-B Vacuum generator
brand logo
Technical specifications
MaterialAnodized wrought aluminum alloy, NBR, POM, PA-reinforced, PE, steel, wrought aluminum alloy, nickel-plated brass
See all Specifications

Product details : FESTO 532622 VACUUM GENERATOR VN-05-H-T3-PQ2-VQ2-RO1-B


Vacuum generator VN-05-H-T3-PQ2-VQ2-RO1-B With ejector pulse and built-in solenoid valve. Standard, high vacuum, width 14 mm, T shape with plug connector and open silencer. Nominal size, Laval nozzle=0,45 mm, Grid dimension=14 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* Standard, * High vacuum)

Technical specifications


Attributes
Logistic Weight89,41Ā g
MaterialAnodized wrought aluminum alloy, NBR, POM, PA-reinforced, PE, steel, wrought aluminum alloy, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 139.58 excl. VAT
/ Each
Ā£ 167.50 incl. VAT
  • Delivery usually within ( 2 ) days