Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Accessory and part for Vacuum technology
FESTO 14015 VACUUM GENERATOR VAD-1/8
FESTO 14015 VACUUM GENERATOR VAD-1/8
Vacuum generator VAD
References
festo:
VAD-1/8
rubix:
119A5829
manufacturer :
14015
ean:
4052568002619
Technical specifications
Type
Vacuum generator VAD
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 14015 VACUUM GENERATOR VAD-1/8
Vacuum generator VAD-1/8 Nominal size, Laval nozzle=0,8 mm, Assembly Position=Any, Ejector characteristic=High vacuum, Design structure=T-shaped, Operating pressure=1,5 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
47
x
26
x
19
mm
Logistic Weight
41,33
g
Type
Vacuum generator VAD
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.67
excl. VAT
/
Each
£
93.20
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
SMC EZM131HF-J5LZ-E55L-Q VACUUM EJECTOR
PIAB 3150125S F15 SUCTION CUP
PIAB F50-2.20 SUCTION CUP 0101138
PIAB B40.10 SUCTION CUP 0101105
FESTO 35531 VACUUM GENERATOR VAD-ME-I-1/8
FESTO 189238 SUCTION CUP COMPLETE HOLDER ESH-HD-3-PK
SMC IRV10A-LC06G VACUUM REGULATOR
SMC EZH13BS-08-10 VACUUM EJECTOR
SMC ZK2A07K5NL2A-08 VACUUM EJECTOR
SMC ZK2A12K5PLA-08 VACUUM EJECTOR
AVENTICS 0821305165
SMC ZK2Q00K5NC1A-08 VACUUM PUMP SYSTEM
SMC ZHP80BMNB-15C6S VACUUM EJECTOR WITH PAD
SMC ZL6HF06-K15LOZ-EBG VACUUM EJECTOR
SMC XT661-8A-L CYCLONE GRIPPER