SMC ZP2-B08MBN VACUUM PAD


Vacuum Pad

References
smc:ZP2-B08MBN
rubix:2610800
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter8 mm
ShapeRound
See all Specifications

Product details : SMC ZP2-B08MBN VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 4 - Ø 20 mm
•Shapes: Bellows Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet
•High Flexibility.

Pad Diameter: 8mm (Blast Type)
Material: N (NBR)

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)10x10x9 mm
Logistic Weight1 g
MaterialNBR
Diameter8 mm
ShapeRound
TypeBellows Pad
Threading diameter8 mm
Show UNSPSC/ECL@SS
£ 6.34 excl. VAT
/ Each
£ 7.61 incl. VAT
  • Delivery usually within ( 4 ) days