References
SMC:ZPR32BN-06-B6
Rubix:2610917
EAN:3618036455182

Documents
Product details : SMC ZPR32BN-06-B6 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 6 - Ø 50 mm
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: One-touch Fitting Lateral Vacuum Inlet.
Pad Diameter: 32
Material: N (NBR)
Vacuum Entry: 06 (One-touch Fitting Ø6)
Mounting Thread: B6 (Female Thread M6X1)
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: One-touch Fitting Lateral Vacuum Inlet.
Pad Diameter: 32
Material: N (NBR)
Vacuum Entry: 06 (One-touch Fitting Ø6)
Mounting Thread: B6 (Female Thread M6X1)
Strengths
Lateral vacuum entry
With rotating or non-rotating buffer
Built-in one-touch fitting
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Built-in one-touch fitting
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x73x43 mm |
|---|---|
| Logistic Weight | 58 g |
| Material | nbr |
| Diameter | 32 mm |
| Shape | round |
| Type | bellows pad |
Show UNSPSC/ECL@SS
£ 27.62 excl. VAT
/ Each
£ 33.14 incl. VAT
- Delivery usually within ( 8 ) days