Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZPR50CN-08-B8 VACUUM PAD
SMC ZPR50CN-08-B8 VACUUM PAD
Vacuum Pad Adapter
References
smc:
ZPR50CN-08-B8
rubix:
392A4481
Technical specifications
Material
nbr
Diameter
50
mm
Shape
flat
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZPR50CN-08-B8 VACUUM PAD
For the adsorption of general workpieces
ZPR (U,C), Vacuum Pad, Lateral Entry
Strengths
Lateral vacuum entry
With rotating or non-rotating buffer
Built-in one-touch fitting
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
Logistics dimensions (L x W x H)
53
x
62
x
53
mm
Logistic Weight
56
g
Material
nbr
Diameter
50
mm
Shape
flat
Type
vacuum pad
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.83
excl. VAT
/
Each
£
27.40
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
SMC ZP25CU VACUUM PAD
AVENTICS 1820415096
SMC ZPT2004UNK10-U4-A8 VACUUM PAD
SMC ZPR32BN-06-B5 VACUUM PAD
FESTO 191043 SUCTION CUP WITHOUT CONNECTOR ESV-80-EN
SMC ZP2-340HN VACUUM PAD
SMC ZPT3-A6 VACUUM PAD
SMC ZPT06BS-B5 VERTICAL ENTRY VACUUM PAD
SMC ZPT16US-A6 VERTICAL ENTRY VACUUM PAD
SMC ZP10BS VACUUM PAD
SMC ZP3E-T125BMS-AL16 VACUUM PAD
SMC ZP3-T08UMHSJ6-B5 VACUUM PAD
PIAB 0101462 SUCTION CUP
SMC ZPR20BSK20-06-A10 VACUUM PAD
SMC ZP3E-YF50BMNJB30 VACUUM PAD