FESTO 191043 SUCTION CUP WITHOUT CONNECTOR ESV-80-EN
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-80-EN
Rubix:120A5793
Manufacturer :191043
EAN:4052568043476

Documents
Product details : FESTO 191043 SUCTION CUP WITHOUT CONNECTOR ESV-80-EN
Vacuum Suction cup ESV-80-EN Wearing part, easily replaceable Min. workpiece radius=160 mm, Suction cup diameter=80 mm, Suction cup volume=44,18 cm3, Position of Connection=on top, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 83 g |
|---|---|
| Material | nitrile rubber |
| Diameter | 80 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 21.24 excl. VAT
/ Each
£ 25.49 incl. VAT
- Delivery usually within ( 2 ) days