SMC ZP2-10UCL FLAT PAD OF HALLOGENATED NBR NITRILE


Short Type Pad

References
smc:ZP2-10UCL
rubix:393A2733
manufacturer :00732276
brand logo
brand logo
Technical specifications
MaterialMark-Free NBR
Diameter10 mm
ShapeFlat
See all Specifications

Product details : SMC ZP2-10UCL FLAT PAD OF HALLOGENATED NBR NITRILE


SMC's series ZP, ZP2 and ZP3 vacuum pads offer a complete line of pad options to meet all of your handling and transfer needs. ? A wide range of sizes, shapes and materials allow design engineers the flexibility to choose the appropriate pad configuration, making the ZP, ZP2, and ZP3 suitable for a variety of routine and unusual lifting applications.

Strengths

•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm
Five different materials available

Technical specifications


Attributes
MaterialMark-Free NBR
Diameter10 mm
ShapeFlat
TypeMark Free Pad
Threading diameter13 mm
Metrical Diameter12 mm
Show UNSPSC/ECL@SS
£ 15.67 excl. VAT
/ Each
£ 18.80 incl. VAT
  • Usually arrives within 14 working days