SMC ZP2-07CN VACUUM PAD


Vacuum Pad

References
smc:ZP2-07CN
rubix:2610714
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter7 mm
ShapeFlat
See all Specifications

Product details : SMC ZP2-07CN VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 3 - Ø 8 mm
•Shapes: Flat Type, Flat Type with Rib
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.

Pad Diameter: 7mm
Pad Type: C (Flat w/Ribs)
Material: N (NBR)

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistic Weight1 g
MaterialNBR
Diameter7 mm
ShapeFlat
TypeVacuum Pad
Metrical Diameter8 mm
Show UNSPSC/ECL@SS
£ 2.88 excl. VAT
/ Each
£ 3.46 incl. VAT
  • Delivery usually within ( 4 ) days