PIAB 0122966


Suction Cup

References
piab:0122966
rubix:270A9753
brand logo
brand logo
Technical specifications
Materialpolyurethane
Diameter11 mm
Shapeother
See all Specifications

Product details : PIAB 0122966


Suitable for uneven and porous surfaces such as cardboard, etc. DURAFLEX® suction cups are manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material of the DURAFLEX® is mark-free.

Strengths

•Suitable for level adjustment and for uneven and Porous sur faces such as cardboard, etc
In the two-coloured suction cup the bel lows and The seal ing l ip are of different hardnesses, which Makes the suction cup strong and stable and, at The same time, soft and flexible
DURAFLEX® suction cups manufactured in a Specially developed material that features the Elasticity of rubber and wear resistance of Polyurethane
The material DURAFLEX® is mark free

Applications

Dry sheet metal;Corrugated;cardboard;Plastic injection molded parts;Mark Free

Technical specifications


Attributes
Materialpolyurethane
Diameter11 mm
Shapeother
Typesuction cup
Metrical Diameter11 mm
Show UNSPSC/ECL@SS
£ 10.35 excl. VAT
/ Each
£ 12.42 incl. VAT
  • Usually arrives within 14 working days