References
SMC:XT661-2A-L
Rubix:123A5861
Manufacturer :XT661-2A-L
EAN:3618036496178

Technical specifications
| Material | aluminium alloy (a2017 hard anodised); o-ring: nbr |
|---|---|
| Diameter | 20 mm |
| Shape | round |
Documents
Product details : SMC XT661-2A-L CYCLONE GRIPPER
We are delighted to reveal our gentle side at SMC with the launch of the XT661. This vacuum operated mark-free gripper can transfer a range of workpieces with minimal contact. With two different working principles, Cyclone and Bernoulli, the XT661 comes in a range of sizes from Ø20 up to □150. The compact and lightweight Cyclone is economical to operate and has a high lifting force, despite using low air consumption. The Bernoulli offers minimal vibration during the gripping process and a standardised multi-port allows for easy detection of workpieces. Grease-free, the XT661 is easy to assemble, install and maintain and is suitable for a range of applications that require fragile handling.
•Pad Sizes: Ø 20 - Ø 100 mm
•Compact and lightweight
•Large suction area and even pressure dispersion
•High lifting force with low air consumption.
Outer Body Dia.: 2A (20mm)
Whirling Air Direction: L (Counterclockwise)
•Compact and lightweight
•Large suction area and even pressure dispersion
•High lifting force with low air consumption.
Outer Body Dia.: 2A (20mm)
Whirling Air Direction: L (Counterclockwise)
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Material | aluminium alloy (a2017 hard anodised); o-ring: nbr |
| Diameter | 20 mm |
| Shape | round |
| Type | cyclone pad |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 219.02 excl. VAT
/ Each
£ 262.82 incl. VAT
- Delivery usually within ( 8 ) days