SMC ZP2-B08MUS VACUUM PAD


Vacuum Pad

References
smc:ZP2-B08MUS
rubix:2610802
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
Diameter8 mm
ShapeRound
See all Specifications

Product details : SMC ZP2-B08MUS VACUUM PAD


Following the launch of our new Series ZP2 range of vacuum pads, we can now offer customers a complete one-stop-shop solution. Developed as part of our growing range of vacuum related products this new Series ZP2, when combined with our existing ZP and ZP2V vacuum pad ranges, provides us with a formidable portfolio of pad options to meet even the most challenging of handling and transfer needs. Series ZP2 vacuum pads are available in a wide range of sizes, shapes and materials and they are suitable for a variety of applications.
•Pad Sizes: Ø 2 - Ø 15 mm
•Shapes: Flat Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.

Pad Diameter: 8mm (Blast Type)
Pad Type: MU
Material: S (Silicon Rubber)

Technical specifications


Attributes
Logistics dimensions (L x W x H)9x9x7 mm
Logistic Weight1 g
MaterialSilicone Rubber
Diameter8 mm
ShapeRound
TypeShort-Type Flat Pad
Threading diameter8 mm
Show UNSPSC/ECL@SS
£ 3.22 excl. VAT
/ Each
£ 3.86 incl. VAT
  • Delivery usually within ( 4 ) days