SMC ZP3P-20JT2SF-W 2.5 STAGE BELLOWS GUIDE ATTACHMENT - ZP3P-JT


Vacuum Products - 2.5 Stage Bellows with Guide Attachment - ZP3P-JT

References
smc:ZP3P-20JT2SF-W
rubix:247A5543
brand logo
brand logo
Technical specifications
Materialsilicone rubber
Diameter20 mm
Shapebellow
See all Specifications

Product details : SMC ZP3P-20JT2SF-W 2.5 STAGE BELLOWS GUIDE ATTACHMENT - ZP3P-JT


The ZP3P-JT series is a bellows vacuum cup made of silicone rubber compliant with FDA21CFRSS1772600.  The blue colored cup can be easily distinguished during contamination inspections.  The design features a thin skirt bellows shape that can adapt to variations in height & workpiece angle and a guide attachment.  The guide attachment reduces deformation of bellows cup for adsorption transfer applications up to 4G as well as deformation & deflection of the workpieces.  The sealing skirt design reduces leakage and offers a better sealing performance for film.

Pad Sizes: Ø 20 - Ø 50 mm
Shapes: Multibellows Type
Materials: Silicone Rubber Compliant with FDA21CFRSS1772600
Blue-coloured pad, with thin film skirt and special shape rib.

Technical specifications


Attributes
Materialsilicone rubber
Diameter20 mm
Shapebellow
Typevacuum pad
Metrical Diameter20 mm
Show UNSPSC/ECL@SS
£ 15.69 excl. VAT
/ Each
£ 18.83 incl. VAT
  • Delivery usually within ( 7 ) days