PIAB 0118985 FCF 50 P.4 R.05 UF SUCTION CUP


Suction cup

References
piab:0118985
rubix:80435147
manufacturer :274000000118985
118985
brand logo

Product details : PIAB 0118985 FCF 50 P.4 R.05 UF SUCTION CUP


Suction cup FCF50P Polyurethane 55/60, G3/8" male, with mesh filter

Strengths

Special designed friction cups for oily surfaces, such as sheets in metal forming processes
Normal wear on friction cup will not affect the long term shear force performance
Best choice if > 0.1g/m2 press oil is used on the sheet
Thanks to the strong grip on oily surfaces, the suction cups can withstand high shear forces, typically 2–4 times more than corresponding conventional suction cups
The "FCF" design is suitable for slightly domed and flat surfaces, e.g., such as those encountered when handling metal sheets in press lines
The suction cups have support cleats that prevent thin objects from being disfigured
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled

Applications

Oily sheet metal

Technical specifications


Attributes
No attributes to display for this product
£ 33.70 excl. VAT
/ Each
£ 40.44 incl. VAT
  • Usually arrives within 14 working days