FESTO 191073 SUCTION CUP WITHOUT CONNECTOR ESV-30-CN


ESV vacuum cups

References
festo:ESV-30-CN
rubix:120A5039
manufacturer :191073
ean:4052568043629
ESV-30-CN Vacuum suction cup
brand logo
Technical specifications
Materialnitrile rubber
Diameter30 mm
Shaperound
See all Specifications

Product details : FESTO 191073 SUCTION CUP WITHOUT CONNECTOR ESV-30-CN


Vacuum Suction cup ESV-30-CN Wearing part, easily replaceable Suction cup height compensator=10,5 mm, Min. workpiece radius=80 mm, Suction cup diameter=30 mm, Suction cup volume=9,47 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight8,81 g
Materialnitrile rubber
Diameter30 mm
Shaperound
Typeesv
Show UNSPSC/ECL@SS
£ 23.19 excl. VAT
/ Each
£ 27.83 incl. VAT
  • Delivery usually within ( 2 ) days