SMC ZP2-B035MUS VACUUM PAD


Vacuum Pad

References
smc:ZP2-B035MUS
rubix:2610778
brand logo
brand logo
Technical specifications
Materialsilicone rubber
Diameter3.5 mm
Shapeflat
See all Specifications

Product details : SMC ZP2-B035MUS VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 2 - Ø 15 mm
•Shapes: Flat Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.

Pad Diameter: 3.5mm (Blast Type)
Pad Type: MU
Material: S (Silicon Rubber)

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)4x4x4 mm
Logistic Weight1 g
Materialsilicone rubber
Diameter3.5 mm
Shapeflat
Typevacuum pad
Metrical Diameter3.8 mm
Show UNSPSC/ECL@SS
£ 3.22 excl. VAT
/ Each
£ 3.86 incl. VAT
  • Delivery usually within ( 4 ) days