SMC ZPT32BN-A6 VACUUM PAD VERTICAL BELLOW NBR


ZPT Vacuum Pad

References
smc:ZPT32BN-A6
rubix:394A2557
SMC SUCTION CUP ZPT32BN-A6
brand logo
Technical specifications
MaterialNBR
Diameter32 mm
ShapeRound
See all Specifications

Product details : SMC ZPT32BN-A6 VACUUM PAD VERTICAL BELLOW NBR


To be used when no space to install a buffer or when the adsorption surface is slanted
ZPT (B), Vacuum Pad, Vertical Entry

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)37x60x37 mm
Logistic Weight680 g
MaterialNBR
Diameter32 mm
ShapeRound
TypeBellows Pad
Threading diameter6 mm
Show UNSPSC/ECL@SS
£ 15.82 excl. VAT
/ Each
£ 18.98 incl. VAT
  • Usually arrives within 14 working days