Vacuum Products - 5.5 Stage Bellows with Guide Attachment & Adapter - ZP3P-JT
Material | silicone rubber |
---|---|
Diameter | 40 mm |
Shape | bellow |
Material | silicone rubber |
---|---|
Diameter | 40 mm |
Shape | bellow |
Type | vacuum pad |
Threading diameter (inch) | g 1/4 '' |
Metrical Diameter | 40 mm |
Usually arrives within 14 working days