References
SMC:ZP2-5030WS
Rubix:2610762
EAN:3618036475876

Documents
Product details : SMC ZP2-5030WS VACUUM PAD
Following the launch of our new Series ZP2 range of vacuum pads, we can now offer customers a complete one-stop-shop solution. Developed as part of our growing range of vacuum related products this new Series ZP2, when combined with our existing ZP and ZP2V vacuum pad ranges, provides us with a formidable portfolio of pad options to meet even the most challenging of handling and transfer needs. Series ZP2 vacuum pads are available in a wide range of sizes, shapes and materials and they are suitable for a variety of applications.
•Pad Sizes: 3.5 x 7, 4 x 10, 5 x 10, 6 x 10, 4 x 20, 5 x 20, 6 x 20, 8 x 20, 4 x 30, 5 x 30, 6 x 30, 8 x 30
•Shapes: Oval Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•Options: Female Thread Vertical Vacuum Inlet.
•High Flexibility.
Pad Diameter: 5 x 30
Material: S (Silicon Rubber)
•Shapes: Oval Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•Options: Female Thread Vertical Vacuum Inlet.
•High Flexibility.
Pad Diameter: 5 x 30
Material: S (Silicon Rubber)
Strengths
•Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Material | silicone rubber |
| Diameter | 5 mm |
| Shape | oval |
| Type | vacuum pad |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 5.74 excl. VAT
/ Each
£ 6.89 incl. VAT
- Delivery usually within ( 19 ) days