SMC ZP2-03AUN VACUUM PAD


Vacuum Pad

References
smc:ZP2-03AUN
rubix:2610698
brand logo
brand logo
Technical specifications
Materialnbr
Diameter3 mm
Shapeflat
See all Specifications

Product details : SMC ZP2-03AUN VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 2 - Ø 15 mm
•Shapes: Flat Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.

Pad Diameter: 3mm
Pad Type: AU
Material: N (NBR)

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistic Weight1 g
Materialnbr
Diameter3 mm
Shapeflat
Typevacuum pad
Metrical Diameter3.4 mm
Show UNSPSC/ECL@SS
£ 3.58 excl. VAT
/ Each
£ 4.30 incl. VAT
  • Delivery usually within ( 4 ) days