SMC ZP2-TB02EUS-H5 VACUUM PAD
Short-type with Adapter - ZP2-T*MU/EU
See technical informationSee documentsReferences
SMC:ZP2-TB02EUS-H5
Rubix:394A2316
Manufacturer :ZP2-TB02EUS-H5

Documents
Product details : SMC ZP2-TB02EUS-H5 VACUUM PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 2 - Ø 15 mm
Shapes: Flat Type
Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
Options: Male and Female Thread Vertical Vacuum Inlet
High Flexibility.
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 2 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 7.22 excl. VAT
/ Each
£ 8.66 incl. VAT
- Delivery usually within ( 21 ) days