FESTO 1382165 SUCTION CUP COMPLETE VAS-75-1/4-SI-B


VAS vacuum cups

References
festo:VAS-75-1/4-SI-B
rubix:263A5770
manufacturer :1382165
ean:4052568105655
VAS-75-1/4-SI-B Suction cup complete
brand logo
Technical specifications
Materialsilicone
Diameter75 mm
Shaperound
See all Specifications

Product details : FESTO 1382165 SUCTION CUP COMPLETE VAS-75-1/4-SI-B


Suction cup complete VAS-75-1/4-SI-B Suction cup height compensator=3,5 mm, Nominal size=4 mm, Suction cup diameter=75 mm, Suction cup volume=18,3 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistics dimensions (L x W x H)75x75x30 mm
Logistic Weight60,92 g
Materialsilicone
Diameter75 mm
Shaperound
Typevas
Show UNSPSC/ECL@SS
£ 36.18 excl. VAT
/ Each
£ 43.42 incl. VAT
  • Delivery usually within ( 2 ) days