SMC ZP2-03UN VACUUM PAD


Vacuum Pad

References
smc:ZP2-03UN
rubix:2610700
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter3 mm
ShapeFlat
See all Specifications

Product details : SMC ZP2-03UN VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 3 - Ø 8 mm
•Shapes: Flat Type, Flat Type with Rib
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.

Pad Diameter: 3mm
Pad Type: U (Flat)
Material: N (NBR)

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)7x12x7 mm
Logistic Weight1 g
MaterialNBR
Diameter3 mm
ShapeFlat
TypeVacuum Pad
Metrical Diameter3.4 mm
Show UNSPSC/ECL@SS
£ 2.88 excl. VAT
/ Each
£ 3.46 incl. VAT
  • Delivery usually within ( 4 ) days