References
SMC:ZP2-05UTS
Rubix:2610706
EAN:3618036477641

Documents
Product details : SMC ZP2-05UTS VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 5 - Ø 20 mm
•Shapes: Thin Flat Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber.
•High Flexibility.
Pad Diameter: 5mm
Material: S (Silicon Rubber)
•Shapes: Thin Flat Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber.
•High Flexibility.
Pad Diameter: 5mm
Material: S (Silicon Rubber)
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x12x7 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | silicone rubber |
| Diameter | 5 mm |
| Shape | round |
| Type | thin flat pad |
Show UNSPSC/ECL@SS
£ 3.51 excl. VAT
/ Each
£ 4.21 incl. VAT
- Delivery usually within ( 19 ) days